missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Harsh Environment Multipurpose Polyester Labels for M710 and BMP71
Harsh Environment Multipurpose Polyester Labels for use with Brady™ Printers M710 and BMP71.
326.00 DKK - 559.00 DKK
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Finish | Gloss |
Product Code | Brand | Dimensions (LxW) | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Shape | Price | Quantity & Availability | ||||
17859154
|
Brady™
173422 |
4.75 x 25.4 mm | Rectangle |
544.00 DKK
Pack of 750 |
In Stock
Log in to see stock. |
||||
17818944
|
Brady™
173425 |
6.35 x 22.86 mm | Rectangle |
512.00 DKK
Pack of 750 |
In Stock
Log in to see stock. |
||||
17848814
|
Brady™
173421 |
6.99 x 25.4 mm | Rectangle |
559.00 DKK
Pack of 750 |
In Stock
Log in to see stock. |
||||
17899044
|
Brady™
173419 |
9.53 x 25.4 mm | Rectangle |
461.00 DKK
Pack of 500 |
In Stock
Log in to see stock. |
||||
17849194
|
Brady™
173412 |
12.7 x 25.4 mm | Rectangle |
461.00 DKK
Pack of 500 |
In Stock
Log in to see stock. |
||||
17888864
|
Brady™
173400 |
25.4 x 25.4 mm | Square |
326.00 DKK
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
- Permanent polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification
- Glossy white finish with permanent acrylic is thermal transfer printable
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -70°C to +110°C (-94°F to +230°F)
- Brady™ authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-70°C | |
-70°C to +110°C | |
0.076 mm |
Permanent Acrylic | |
White | |
Label | |
Single-side Printable | |
Labels | |
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling | |
1 Label | |
-94°F to +230°F | |
0.003 in. |