missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HBC 5 Control

Heated bath circulator that heats up to a maximum temperature of 250°C.
Brand: IKA™ 0004127000
This item is not returnable.
View return policy
Description
- It has a high quality stainless steel bath with a volume of 4.5 to 6.5 L
- The TFT display is in color and illustrates all relevant parameters
- With just one key, the internal temperature regulation can be switched to external temperature regulation
- The large surface of the radiator allows for an optimum heat exchange and a gentle heating process of the medium
- Push and turn buttons allow for intuitive menu navigation
- The menu comes in different languages
- The bath has a front drain valve for safe emptying
- In order to drain the bath, a hose is connected so there is no direct contact with the tempering fluid
- With the unique WiCo Wireless Controller, the unit can be operated from a distance of up to 10 meters/3 ft.
- Temperature range: 20 to 250°C
- Temperature accuracy: ± 0.01 K
- Large easy to read TFT display for temperature, pump speed, filling level and safety temperature
- Integrated cooling coil
- Powerful, speed controlled pressure/suction pump
- Adjustable safety circuit
- Safety classification III (FL) according to DIN 12876
- Timer function: 0 to 99 hours 59 minutes
- Visual and acoustic safety warning
- Connection of a magnetic valve possible
- USB / RS 232 interface for PC control and documentation using labworldsoft™, as well as updating the device software through our website

Specifications
5 to 7 L | |
Pressure/suction pump | |
LED | |
275 x 406 x 500 mm | |
50/60 Hz |
31 L/min. | |
Room temperature + 10 K to 250°C at 1000 rpm | |
± 0.02 K | |
17 kg | |
2500 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ HBC 5 Control > Color: Blue
Spot an opportunity for improvement?Share a Content Correction