missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ Polyethylene, Wide Corner Valve
Click to view available options
Length: 118mm
Description
Order Info
dimLengthMetric
Specifications
Specifications
Color | Natural |
For Use With (Equipment) | Workshops, household and hobby |
Length (Metric) | 118 mm |
Material | HDPE |
Material (Membrane) | HDPE |
No. per Pack | 1 Ea. |
Product Type | Angle Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction