missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ HDPE Storage Bin
POA - 53.16 DKK
Product Code | Brand | Color | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
10665453
|
Kappes Systeme™
6004.00.0353 |
Green | 290 x 140 x 130 mm |
53.16 DKK
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
10422542
|
Kappes Systeme™
6004.00.0450 |
Blue | 230 x 140 x 130 mm |
35.77 DKK
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10145532
|
Kappes Systeme™
6005.00.0550 |
Blue | 160 x 105 x 75 mm |
16.78 DKK
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10165292
|
Kappes Systeme™
6006.00.0650 |
Blue | 85 x 105 x 45 mm |
9.50 DKK
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
10645643
|
Kappes Systeme™
6004.00.0453 |
Green | 230 x 140 x 130 mm |
35.77 DKK
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
10105292
|
Kappes Systeme™
6004.00.0350 |
Blue | 290 x 140 x 130 mm |
53.16 DKK
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
10552943
|
Kappes Systeme™
6005.00.0554 |
Gray | 160 x 105 x 75 mm |
16.78 DKK
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
10125342
|
Kappes Systeme™
6004.00.0454 |
Gray | 230 x 140 x 130 mm |
POA
Each |
N/A | |||||
10054102
|
Kappes Systeme™
6004.00.0354 |
Gray | 290 x 140 x 130 mm |
53.16 DKK
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
10748893
|
Kappes Systeme™
6005.00.0551 |
Red | 160 x 105 x 75 mm |
POA
Each |
N/A | |||||
10432542
|
Kappes Systeme™
6004.00.0451 |
Red | 230 x 140 x 130 mm |
POA
Each |
N/A | |||||
10635843
|
Kappes Systeme™
6006.00.0654 |
Gray | 85 x 105 x 45 mm |
POA
Each |
N/A | |||||
10625633
|
Kappes Systeme™
6004.00.0351 |
Red | 290 x 140 x 130 mm |
POA
Each |
N/A | |||||
10298102
|
Kappes Systeme™
6005.00.0552 |
Yellow | 160 x 105 x 75 mm |
POA
Each |
N/A | |||||
10349212
|
Kappes Systeme™
6004.00.0452 |
Yellow | 230 x 140 x 130 mm |
35.77 DKK
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
10358922
|
Kappes Systeme™
6004.00.0352 |
Yellow | 290 x 140 x 130 mm |
53.16 DKK
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Specifications
Storage Bin | |
HDPE | |
1/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Kappes Systeme™ HDPE Storage Bin