missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Core HL G5, EU-plug

The Hei-VAP Core HL G5 is focused on the essentials: a clear digital display with access to the basic parameters at any time.

Brand:  Heidolph™ Instruments 571-01500-00

Product Code. 17333290

  • 36355.00 DKK / Each
Estimated Shipment: 02-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
  • Clear digital display showing actual and set values
  • Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
  • Accidental changing of the values can be prevented by the lock function
  • Intuitive LED ring light system makes activated functions clearly visible even from a distance
  • Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
  • Standby function and residual heat warning at heating bath temperatures above 50°C
  • Hand lift model with G5 dry ice condenser
  • The standby button stops all functions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 L
Hand Lift Rotary Evaporator
EU-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph™ Instruments Hei-VAP Core HL G5, EU-plug > Type: Hand Lift Rotary Evaporator; Capacity (Metric): 5 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.