missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ High Density Polyethylene Multipurpose Containers
Manufactured with HDPE for strength and durability. Kautex™ High Density Polyethylene Multipurpose Containers are suitable for storage, transport or disposal of powdery or granular materials.
Brand: Kautex™ 2000070547
This item is not returnable.
View return policy
Description
- Wide mouth opening for easy filling, emptying and cleaning
- Polygonal, natural color, screw-on closure
- Use for:
- Packaging
- Dispensing
- Sending samples
- Mailing
- Disposal
- Collecting
- Storage
Specifications
10,000 mL | |
108.5 mm | |
Polygonal | |
6 | |
Yes | |
303 mm | |
230 mm |
Natural | |
Packaging, Dispensing, Sending Samples, Mailing, Disposal, Collecting, Storage | |
HDPE | |
1 Ea. | |
No | |
Multipurpose Container | |
Screw Cap |