missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Temp, Flame Retardant Polyimide Wrap Around Wire and Cable Label Tape for M7 Printers

Flame Retardant Wire Wraps are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.

990.00 DKK - 2115.00 DKK

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Adhesive Type Permanent Acrylic
Coating None
Finish Matte
View More Specs

Products 9
Product Code Brand Color Dimensions (LxW) Format Shape Price Quantity & Availability  
Product Code Brand Color Dimensions (LxW) Format Shape Price Quantity & Availability  
17858824
View Documents
Brady™
174557
White 0.5 x 1 in. Die-cut Rectangle
990.00 DKK
Pack of 500
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17868984
View Documents
Brady™
174600
White 0.75 x 1.5 in. Die-cut Rectangle
1115.00 DKK
Pack of 250
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17829094
View Documents
Brady™
173343
White 1 x 1.5 in. Die-cut Rectangle
1170.00 DKK
Pack of 250
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
17868414
View Documents
Brady™
173296
White 50 ft. x 1 in. Continuous Rectangle
1115.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17818144
View Documents
Brady™
173295
Yellow 50 ft. x 1 in. Continuous Rectangle
1115.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17898464
View Documents
Brady™
173269
White 50 ft. x 1.5 in. Continuous Rectangle
1615.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17858284
View Documents
Brady™
173268
Yellow 50 ft. x 1.5 in. Continuous Rectangle
1615.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17848974
View Documents
Brady™
173262
White 50 ft. x 2 in. Continuous Rectangle
2115.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
17829134
View Documents
Brady™
173261
Yellow 50 ft. x 2 in. Continuous Rectangle
2115.00 DKK
Each
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
Description

Description

  • Polyimide material specifically designed to self-extinguish and prevent flames from propagating
  • Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed
  • Service temperature of -40°F to 212°F (-40°C to 100°C)
  • Made of B-472 polyimide material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Matte
Single-side Printable
Labels
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
No
-70°C to +100°C
0.081 mm
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
None
Polyimide
Thermal Transfer
Non-sterile
M710, BMP71
-94°F to +212°F
0.0032 in.
Videos
SDS
Documents

Documents

Product Certifications