missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ HP Plus Tower Nitrogen Generator with Catalyst

This nitrogen generator produces a continuous supply of high purity nitrogen.

Encompass_Preferred

63477.16 DKK - 86517.96 DKK

Specifications

Depth (Metric) 63 cm
Height (Metric) 49 cm
Max. Ambient Operating Temperature 35°C
Outlet Pressure 5 bar
Width (English) 55 in.
View More Specs

Products 6
Product Code Brand Flow Rate Nitrogen Purity Price Quantity & Availability  
Product Code Brand Flow Rate Nitrogen Purity Price Quantity & Availability  
17708899
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-200-O-EU
200 mL/min. >99.999%
63477.16 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17768899
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-500-O-EU
500 mL/min. >99.999%
74516.68 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17788899
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-750-O-EU
750 mL/min. >99.999%
76189.33 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17798889
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-1000-O-EU
1000 mL/min. >99.999%
78771.49 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17728899
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-2000-O-EU
2000 mL/min. >99.999%
86517.96 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
17748899
Encompass_Preferred
View Documents
Schmidlin™
DB-N2T-4000-O-EU
4000 mL/min. >99%
79262.83 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Purity: up to +99.999% & <0.1 ppm THC
  • Pressure: up to 5 barg (75 psig)
  • Ideal for all GC applications
  • Stable baseline with increased sensitivity and repeatability
  • Meets and exceeds requirements for the most demanding GC applications
Specifications

Specifications

63 cm
35°C
55 in.
Inlet: 1/4 in., Outlet: 1/8 in.
270 W
49 cm
5 bar
140 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Schmidlin™ HP Plus Tower Nitrogen Generator with Catalyst

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.