Learn More
Thermo Scientific™ HR-ICP-MS System Injectors
Meet your HR-ICP-MS analytical requirements with this range of reliable, easy to install Injectors, which ensure that your system is tailored precisely.
46.05 DKK
Specifications
Type | System Injector |
---|---|
For Use With (Equipment) | ELEMENT Series HR-ICP-MS System |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11615881
|
Thermo Scientific™
1130680 |
Quartz injector (1.0 mm I.D.) for standard torch |
46.05 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Tailor your consumables to your chosen sample matrices for enhanced analysis with this range of Thermo Scientific™ HR-ICP-MS System Injectors for the Thermo Scientific™ ELEMENT™ Series HR-ICP-MS system.
This wide selection of reliable, easy to install Injectors, with differing internal diameters and materials, ensures that your system is optimized precisely to meet your analytical requirements. All our injectors are easily removable for improved robustness and reduced maintenance requirements.
Choose High Quality Consumables to Improve Performance- Quartz injector (1.75mm I.D.) for standard torch
- Quartz injector (1.0mm I.D.) for standard torch, for organic matrices
- Sapphire injector (1.75mm I.D.) for standard torch, for HF-containing solutions
- Platinum injector (1.8mm I.D.) for standard torch
- Platinum injector (1.0mm I.D.) for standard torch, for organic matrices
- Dual Mode Interface (dual mode torch holder assembly, dual mode torch injector, cyclone dual mode spray chamber, nebulizer) for GC-coupling
Specifications
System Injector | |
ELEMENT Series HR-ICP-MS System |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.