missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HS 501 Digital Horizontal Shaker
Low-profile orbital shaker with a large mounting surface.
Brand: IKA™ 0025002982
31302.74 DKK valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Orbital diameter 30 mm
- Ideal for all lying vessels, e.g., separating funnels
- Continuous operation (endless) even under extreme loads
- Timer function
- Attachments are not included, please order separately
- Integrated USB and RS 232 interface
Specifications
15 kg | |
230/115/100 V, 50/60 Hz, 74 W | |
50/60 Hz | |
26 kg | |
7 segment LED |
0 to 300 rpm | |
74 W | |
505 x 120 x 585 mm | |
HS 501 Digital | |
Integrated USB and RS 232 interface, EU Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction