missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 20 SW Shaking Water Bath with CEE7/7 Plug
Shaking water bath for exactly reproducible temperatures
Brand: Lauda™ L002909
24641.42 DKK valid until 2025-06-30
Use promo code "24075" to get your promotional price.
This item is not returnable.
View return policy
Description
- Easy-to-read LED display
- Setting and displaying temperature values in increments of 0.1°C
- Membrane keypad with concise symbols
- Digital setpoint adjustment
- Speed continuously adjustable, load-independent, with gently controlled start-up
- 1-point temperature controller
- over temperature protection for operation with non-flammable liquids and water deficiency protection
- Electronic monitoring of temperature controller
- Cooling coil as standard
- Shaking device with a gentle start-up and overload-protected
- Shaking device is guided on corrosion-resistant special ball bearings
- Linear, oscillating shaking motion
- Shaking basket can be easily removed for cleaning purposes
- Cover frame with condensate channel
- Bath vessel with drain valve
- Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
- Bath interior, cover, shaking basket and heating element made of stainless steel
- Lid and perforated tray as standard
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 0.1 ± K
- Heater power max: 1.5 kW
- Power consumption max: 1.5 kW
- Power consumption: 10 A
- Size of bath (W x D x H): 450 x 300 x 160 mm
- Overall dimensions (W x D x H): 715 x 520 x 330 mm
- Shaking amplitude: 22 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
Specifications
25°C to 100°C | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lauda™ Hydro H 20 SW Shaking Water Bath with CEE7/7 Plug > Hydro H 20 SW Shaking Water Bath with CEE7/7 Plug
Spot an opportunity for improvement?Share a Content Correction