missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid, 37%, for Electronic Use, d=1.18, Fisher Chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
2.5 L
25 L
Packaging:
HDPE plastic bottle
Plastic container
Unit Size:
2.50 L
25 L
Specifications
Specifications
pH | 1 |
Color | Colorless |
Melting Point | -35°C |
Boiling Point | 57°C |
Packaging | HDPE plastic bottle |
Vapor Pressure | 125mbar at 20°C |
Quantity | 2.5 L |
Viscosity | 1.8 mPaS at 15°C |
Physical Form | Liquid |
IUPAC Name | chlorane |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Safety and Handling


Product Identifier
- Hydrochloric acid
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P234-Keep only in original container.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hydrochloric Acid, 37%, for Electronic Use, d=1.18, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction