missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex 11-645 Mechanical Protection Gloves - Size 5

INTERCEPT™ cut resistance technology, twice the cut resistance. Enhanced comfort, superior fit and feel with trusted cut resistance and PU coating. High durability for dry and slightly oily applications.

Brand:  Ansell 11645050

1175.18 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17928452

  • 1720.00 DKK / 12 pairs
Only null left
Estimated Shipment: 12-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heightened defenses: HyFlex™ 11-645 protective gloves leverage INTERCEPT™ Cut Resistance Technology to deliver 2x greater cut resistance
  • Elevated comfort: These cut-resistant gloves grant superior fit and feel, while offering more powerful EN ISO CUT D & ANSI/ISEA 105-2024 CUT A4 protection
  • Improved durability: Owing to their skin-friendly PU coating, these hand protection gloves afford superb durability for dry and slightly oily applications
  • Added feature: In addition, these HyFlex™ gloves allow wearer to use multiple touchscreen devices without having to remove their gloves
  • Reduced contamination risk: As these industrial gloves are silicone-free, they prevent contaminant transfer to metal before painting
  • Guaranteed skin-friendliness: HyFlex™ 11-645 polyurethane gloves also possess Dermatest™ and Oekotex certification

Made in a facility

  • Certified by Intertek for diverting >99% of waste from landfill
  • With accredited Environmental Management System

Packaging

  • Plastic-free
  • Recyclable
  • Shipper case includes min. 80% recycled material
  • Primary packaging redesigned to contain 70% less material versus previous packaging
  • Paperband made of responsibly sourced raw material
  • Shipper case sizes optimized for efficient shipping
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ecovadis label, CE Number, EN ISO 21420:2020, EN 388:2016 +A1:2018, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II
Knit
Black
Specific
Polyurethane
5
Assembly of sharp parts, handling metal sheets and panels, maintenance, inspection (picking, checking and marking)
Knitwrist
Lined
8.14 - 10.90
Palm Coated
Polyurethane (DMF)
ANSI A4
Yes
Cut- and Abrasion-resistant Glove
4X43D
Unisex
Ansell INTERCEPT™ Technology
13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex 11-645 Mechanical Protection Gloves - Size 5 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.