missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-730 Polyurethane-Coated Gloves with Intercept™ Technology
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments

Specifications
Specifications
Certifications/Compliance (Europe) | EN 407:2004, CE 0493, EN 420:2003 + A1:2009 |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Latex Free | Yes |
Material | Intercept Technology Yarn |
Product Type | Cut- and Abrasion-resistant Glove |
Size | 8 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-730 Polyurethane-Coated Gloves with Intercept™ Technology >
Spot an opportunity for improvement?Share a Content Correction