missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-917 Full Nitrile-Coated Seamless Knit Liquid Repellant Gloves
Gloves repel oil, grease, and dirt making them ideal for use in grimey work environments. Seamless nylon liner provides comfort, dexterity, and a secure fit.
Brand: Ansell 11919080
555.04 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Liquid repellent against oil, grease, and dirt
- Outer layer is resistant to polluted objects
- Seamless nylon liner
- Suitable for food handling

Specifications
EN 420:2003 + A1:2009, REACH Compliant | |
Blue | |
Specific | |
Nylon | |
8 | |
Maintenance, General Handling, Quality Control, and Metal Fabrication | |
Knit | |
13 |
Nitrile | |
Rough | |
No | |
Mechanical Protection Gloves | |
4121A | |
White | |
11-919 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-917 Full Nitrile-Coated Seamless Knit Liquid Repellant Gloves > 8
Spot an opportunity for improvement?Share a Content Correction