missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Industrial Scoop
Use these Corrosion resistant scoops for applications in the food industry. VITLAB™ Industrial Scoops made of HDPE are almost unbreakable. Plastic scoops are lighter than metal, don’t dent and feature good chemical resistance.
10.64 DKK - 404.00 DKK
Specifications
Product Type | Industrial Scoop |
---|---|
Material | HDPE |
Color | Natural |
For Use With (Application) | For contact with food |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10445441
|
Vitlab™
40793 |
1250 mL | 400 mm | N/A | |||||
10200162
|
Vitlab™
40793 |
1250 mL | 400 mm |
404.00 DKK
Pack of 6 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10284071
|
Vitlab™
40493 |
150 mL | 250 mm | N/A | |||||
10561932
|
Vitlab™
40493 |
150 mL | 250 mm |
202.00 DKK
Pack of 12 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10350721
|
Vitlab™
40693 |
750 mL | 350 mm | N/A | |||||
10210112
|
Vitlab™
40693 |
750 mL | 350 mm |
291.00 DKK
Pack of 6 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
Description
- Clear HDPE scoop
- Conical in shape with tapered filling edge
Specifications
Industrial Scoop | |
HDPE | |
Natural | |
For contact with food |