missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 44 Incubator Shaker

Use these stackable shakers for high speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 44 Incubator Shakers provide broad temperature capabilities for culturing a wide variety of organisms in flasks up to 5L.

Brand:  Eppendorf™ M1282-0012

120194.93 DKK valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11335964

  • 154334.88 DKK / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cast iron triple-eccentric counterbalanced drive
  • Stackable – up to three units for maximum space savings
  • Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Versatile accessory platform (sold separately) accommodates flasks up to 5 L
  • Slide-out platform mechanism – provides easy and effortless access to flasks located in the front and back of the shaker
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills, includes a drain for easy cleaning
  • Pull-out service module allows access to all electronic and heating/cooling components, without having to unstack the units
TRUSTED_SUSTAINABILITY
Specifications

Specifications

51 mm
230 V, 50 Hz
5 L
50 Hz
119.3 cm
Innova 44
25 to 300 rpm
230 V
Incubator Shaker
87.3 cm
135 cm
0.01 to 99:59 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers