missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior IP68 Socket for UF55

Interior IP68 socket that can be turned on and off with a switch.

Brand:  Memmert™ UF55R3

3327.59 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17539525

  • 3415.00 DKK / Each
Only null left
Estimated Shipment: 22-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can only be ordered with limited temperature range - max. +60°C)
  • Electrical Requirements: 230 V, 2 A, 500 W
  • Can be switched off with the On/Off switch
  • Cannot be switched individually
  • Moisture tight IP68
  • Requires option A8 against surcharge
Specifications

Specifications

UF55 Oven
Interior Socket
230 V
2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Interior IP68 Socket for UF55 > For Use With: UF55

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.