missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Jumbo Sack Sampler
Introduced to meet the demand of sampling large items including nuts, grains and larger granules. Sampling Systems™ Jumbo Sack Sampler is a quick and efficient way to obtain samples of the substances within sacks and bags.
Brand: Sampling Systems™ 1309A-800
This item is not returnable.
View return policy
Description
- Type A: Plain style - simply hold over the bag
- Type B: End cap - sample is held in the sampler until the sample is deposited
- Type C: Bottle adapter - sample drops straight into the bottle
- Manufactured from 316L stainless steel
- Available in 400mm or 800mm lengths
Specifications
Jumbo Sampler | |
Plain End | |
800 mm |
Stainless Steel (316L) | |
40 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Jumbo Sack Sampler > LengthMetric: 800mm
Spot an opportunity for improvement?Share a Content Correction