missing translation for 'onlineSavingsMsg'
Learn More

Anritsu™ Type K Magnet Probes

Designed with magnets to allow probes to be attached to measurement targets. Anritsu™ Type K Magnet Probes are temperature sensors designed for stationary surfaces.

Brand:  Anritsu™ MG22KGW1ANP

1205.47 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11932139

  • 1890.00 DKK / Each
Only null left
Estimated Shipment: 04-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for stationary surface
  • Available with square or round footprint
  • Magnetic probe that attaches to steel surface
  • Thermocouple contact
Specifications

Specifications

±1.4°C (100°C surface)
Head size: 32L x 27W x 34mmD
Thermocouple K
Standard Square
2.0 sec.
≤400°C
Chromel-Alumel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Anritsu™ Type K Magnet Probes > Temperature Range: -150 to 400deg.C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.