missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
Calibrated To Contain
293.87 DKK
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
Class | B |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | |||||
12797917
|
DWK Life Sciences
20022-25 |
25 mL | 0.5 mL | N/A | ||||||
Description
- Demonstrate emulsion and demulsifying characteristics of oils
- Determine sedimentation values of precipitates
- Receive condensate from distillation procedures
- White scale
- Pour spout
- Hexagonal base ground flat for stability
- 10mL size has an enlarged funnel top for easy filling
- Sizes 25mL and larger have SafeGard™ bumpers
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Specifications
Hexagonal | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated Cylinder | |
Round | |
Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates | |
Single |
To Contain | |
B | |
White | |
Borosilicate Glass | |
Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale