missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap
Black phenolic cap with inert rubber liner
Brand: DWK Life Sciences 45066-16100
This item is not returnable.
View return policy
Description
Black phenolic cap with inert rubber liner
- White marking spot
- Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

Specifications
ASTM E982, Type VI, Class A | |
Phenolic | |
100 mm | |
Marking Spot | |
15-415 | |
Screw Cap |
Black | |
12 mL | |
Borosilicate Glass | |
Rubber | |
16 mm | |
Reusable Test Tube |
KIM001 Kimble Chase 08 09 Catalog
File size: 57.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap > O.D. x L: 16 x 100mm
Spot an opportunity for improvement?Share a Content Correction