missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures
Attached closed top black phenolic closures
Brand: DWK Life Sciences 60911B1738
This item is not returnable.
View return policy
Description
- Manufactured from amber 51 expansion borosilicate glass
- Closures with PTFE-faced/white rubber liners or white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
PTFE/Rubber | |
17 mm | |
4 mL | |
1 dr. | |
Screw Cap (Closed-top) | |
USP Type I |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
38 mm |