missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ HPLC Economy 3-Hole Ultra-Ware Cap Systems
Click to view available options
Capacity (Metric):
1 L
5 L
Description
- Made of type I, Class A borosilicate glass with a plastic safety coating
- Cap body is made of PTFE
- Supplied with TFE/propylene o-ring and polypropylene screw collar
- Connecting threads on top of cap use standard 1/4-28 flangeless fittings
- Two ports have 1/8 in. through holes, third port has 1/16 in. through hole
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Capacity (Metric) | 5 L |
Description | Economy Three Hole Cap System with 5 Liter Reservoir |
Includes | TFE/Propylene o-ring and Polypropylene screw collar, 5L reservoir |
Material | PTFE |
No. per Case | 1 Cs. |
For Use With (Equipment) | Bottle |
Documents
Scientific Resources
Catalogs
KIM001 Kimble Chase 08 09 Catalog
File size: 57.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ HPLC Economy 3-Hole Ultra-Ware Cap Systems >
Spot an opportunity for improvement?Share a Content Correction