Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
Brand: DWK Life Sciences 60942A-8
Description
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
- Vial top has a screw thread finish
- Attached closure has open screw top

Specifications
A | |
17 mm | |
8.0 mL | |
Screw | |
Polypropylene | |
63 mm | |
15-425 |
Clear | |
Borosilicate Glass | |
PTFE/Silicone | |
2.16 dr. | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.