missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

Brand:  DWK Life Sciences 37034B25

 View more versions of this product

Product Code. 11808482

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

  • Constricted top for cotton-plugging
  • Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
  • Tip opening 3mm
  • Graduated: graduation intervals 0.1mL
  • Designed from ASTM Specification E1044, Style III requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Large
Yes
±0.2 mL
25 mL
Serological Pipet
ASTM E1044
Borosilicate Glass
0 to 24 mL, 0.1 mL increments
White
400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top > Capacity: 25mL; White coding band

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.