missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Guth Unitized™ Wash Bottle
Click to view available options
Capacity (Metric):
1 L
Description
- Index finger controls flow by means of air vent
- 32 oz. (1000mL) borosilicate glass flask
- Neoprene rubber parts
- Consists of stopper assembly with delivery tube and stopper; flask assembly with aspirator bulb, and air check valves

Specifications
Specifications
Capacity (Metric) | 1 L |
Material | Borosilicate Glass |
No. per Case | 1Each |
Quantity | 1each |
Product Type | Wash Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Guth Unitized™ Wash Bottle >
Spot an opportunity for improvement?Share a Content Correction