missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support (47mm)

Designed to handle up to 500mL of sample liquids for the analysis of particulate or microbiological contamination.

Brand:  DWK Life Sciences 953805-0000

Product Code. 11848482

  • 4200.00 DKK / Each
Estimated Shipment: 08-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

It has a stainless steel support and is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.

  • Supplied with a 304 stainless steel support screen, a PTFE support screen gasket, a glass support base, a 300mL graduated funnel, an anodized aluminum clamp and a #8 silicone stopper
  • Funnels are graduated from 100 to 250mL in 25mL increments
  • Prefilter size is 35mm
  • Approximate filter area is 9.6cm2
  • 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
  • Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel (316)
3 in.
9 in.
300 mL
7.6 cm
22.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers