Learn More
Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well

Optimized for fluorescence and luminescence. Fisherbrand™ Krystal™ Clear Bottom Microplate, 96-Well uses ultra-sonic welding to connect a flat, optically clear base to a solid white or black top plate with no leakage, enabling excellent accuracy and reproducibility of photometric readings.

POA - 4267.85 DKK
Specifications
Certifications/Compliance | ANSI, SLAS |
---|---|
Format | Standard |
Array | 8 x 12 |
For Use With (Equipment) | Instruments that read from the bottom, or the top and bottom of the plate |
Material | Polystyrene |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11507203
![]() |
Fisherbrand™
215003 |
Black |
View alternative products
Save Up to » |
|||||||
12469297
![]() |
Fisherbrand™
215003 |
Black |
4267.85 DKK
Pack of 100 |
Estimated Shipment: 16-09-2025
Log in to see stock. |
||||||
Description
A clear bottom microplate with opaque sides (available in black or white) assembled using a proprietary ultra-sonic welding technique in a clean room environment.
- Opaque walls to prevent well-towell crosstalk
- Clear plate bottom permits direct microscopic viewing
- Thickness of bottom 0.75mm
- For use with top or bottom reading instruments
- Standard ANSI/SLAS format
- Well volume of 350ÎĽL
- Constructed from ultra pure grade polystyrene
Specifications
ANSI, SLAS | |
8 x 12 | |
Polystyrene | |
Non-sterile | |
Round | |
100 | |
127.6 mm | |
6.3 mm |
Standard | |
Instruments that read from the bottom, or the top and bottom of the plate | |
96 | |
Non-treated | |
Fluorescence and luminescence | |
Clear Bottom | |
85.6 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.