missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flask Adapter
Fast-Freeze™ Flask Adapter for connecting Fast-Freeze™ flasks to freeze-dryer valves.
Brand: Labconco™ 7545800
This item is not returnable.
View return policy
Description
For connecting Fast-Freeze™ flasks to freeze-dryer valves
- 40 and 80 mL flasks take size 0.5 in. or 0.5 to 0.75 in.
- Larger flasks fit size 0.75 in. or large end of 0.5 to 0.75 in.
Specifications
Flask Adapter | |
Borosilicate Glass | |
For connecting fast freeze™ flasks to freeze-dryer valves | |
0.75 in. | |
0.75 in. | |
4.0 in. | |
0.5 lb. |
40, 80 mL | |
45° bend | |
Fast freeze™ flask | |
1.9 cm | |
1.905 cm | |
10.16 cm | |
0.2 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Fast-Freeze™ Flask Adapter > Material: Glass, Style: 45° Bend, Diameter: 0.75 in.
Spot an opportunity for improvement?Share a Content Correction