missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Do not walk or stand here
Sign compliant to ISO 7010.
25.50 DKK - 57.85 DKK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15654647
|
Brady™
824974 |
50 mm |
39.35 DKK
Pack of 2 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
15664647
|
Brady™
824976 |
100 mm |
25.50 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15674647
|
Brady™
824977 |
200 mm |
32.80 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15684647
|
Brady™
824978 |
315 mm |
57.85 DKK
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Round | |
Black on White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title