missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Safety shower
Sign compliant to ISO 7010.
29.20 DKK - 112.00 DKK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15674337
|
Brady™
815708 |
100 mm | 100 mm |
34.90 DKK
Each |
|
||||
15684337
|
Brady™
815709 |
148 mm | 148 mm |
29.20 DKK
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
15694337
|
Brady™
815710 |
200 mm | 200 mm |
38.30 DKK
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||||
15604347
|
Brady™
815712 |
300 mm | 300 mm |
76.20 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15614347
|
Brady™
815714 |
400 mm | 400 mm |
112.00 DKK
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Green |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title