missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Large Tote Liners / Tank Covers
Tote Liners / Tank Covers are designed for disposal, transfer, and storage of materials in controlled environments. Made from FDA-compliant LDPE they have good compatibility with common cleaners. Available irradiated and individually bagged or non-sterile on a plastic core roll.
2190.00 DKK - 3405.00 DKK
Specifications
Content And Storage | Do Not Store in Direct Sunlight. Store the Product in a Space That is Protected From Extreme Temperature and Humidity Fluctuations and Away From Ultraviolet Light Sources |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO 9001 Certified Facility 10-6 Sterility Assurance Level in Compliance with AAMI Guidelines for Sterilization |
Closure Type | None |
Color | Clear |
Product Code | Brand | dimProductType | Dimensions (L x W) | Thickness (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimProductType | Dimensions (L x W) | Thickness (Metric) | Sterility | Price | Quantity & Availability | |||
18853350
|
Micronova™
BL1-120IRB |
305 x 255 cm (120 x 101 in.) | 1 mm | Sterile |
3280.00 DKK
Pack of 24 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||
18863350
|
Micronova™
BL3-8265IRB |
210 x 165 cm (82 x 65 in.) | 3 mm | Sterile |
3405.00 DKK
Pack of 24 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||
18873350
|
Micronova™
BL3-8265PC |
210 x 165 cm (82 x 65 in.) | 3 mm | Non-sterile |
2190.00 DKK
Pack of 25 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||
Description
- Material: LDPE
- Color: Clear
- Closure Type: None
- Description: Gussetted (Pleated Bottom to Better Fit Rectangular Containers)
- Disposability: Single-Use
- Autoclavable: No
- For Use With (Application): Material Disposal or Transfer, or as a Lightweight Cover
- For Use With (Equipment): Tote Bins or Tanks
- Temperature Range (Metric): Ambient Temperature (Recommended Between 15 - 25°C)
Specifications
Do Not Store in Direct Sunlight. Store the Product in a Space That is Protected From Extreme Temperature and Humidity Fluctuations and Away From Ultraviolet Light Sources | |
ISO 9001 Certified Facility 10-6 Sterility Assurance Level in Compliance with AAMI Guidelines for Sterilization | |
Clear | |
Material Disposal or Transfer, or as a Lightweight Cover | |
LDPE |
Not Autoclavable | |
None | |
Single-use | |
Tote Bins or Tanks | |
Ambient Temperature (Recommended Between 15°C to 25°C) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ Large Tote Liners / Tank Covers