missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural

Retain the bottle's shape with this Kautex™ LDPE Natrrow Neck Bottle with Closure, Natural. The flexible, squeezable, leak-proof bottle can be used for dispensing, adhesives, sending samples, transport and storage.

Brand:  Kautex™ 2000770507

 View more versions of this product

Product Code. 10184173

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Standard closure packed in polybag with bottle
  • Compatible dropper cap or wash bottle closure can be purchased separately
  • Flexible
  • Good shape-retaining properties
  • Leak-proof
  • LPDE
  • Narrow Neck
  • Color: Natural
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
25 mm
LDPE
1 Ea.
1 Ea.
Round
Bottle
75 mm
Natural
Closure
120/Cs.
Bottle
Yes
177 mm
25 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ LDPE Narrow Neck Bottle with Series 301 Closure, Natural > Capacity: 500 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.