missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Buckets
Designed with thick-walls for stability and long working life. Kautex™ LDPE Buckets provide a sturdy receptacle and strong support handle for a variety of uses.
Brand: Kautex™ 2000070585
This item is not returnable.
View return policy
Description
- Thick-walled, very stable
- Graduated litre scale on the inside
- Industrial and laboratory buckets: Plastic coated steel handle, White
- Builder’s bucket: Rustproof handle, Dark grey
- dispensing
- sending samples
- mixing
- transferring
- transport
Specifications
Bucket | |
LDPE | |
212 mm | |
Plastic-coated steel | |
Plastic-coated steel carrying Handle |
Yes | |
White | |
253 mm | |
279 mm | |
1 Ea. |