missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE Oiler Bottle
Click to view available options
Capacity (Metric):
50 mL
Descripción
- Handy shape
- Easy to squeeze
- Tapered closure sold separately
- Translucent color for optimum visibility
Application:
- packaging
- dispensing
- dropping
Especificaciones
Especificaciones
Capacity (Metric) | 50 mL |
Color | Natural |
Dimensions (L x W x H) | 50 x 27 x 65.6mm |
Diameter (Metric) Inner Neck | 9.8 mm |
For Use With (Application) | Packaging, dosing |
Material | LDPE |
Quantity | 1Each |
Width (Metric) | 50mm |
Shape | Square |
Product Type | Oiler Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'