missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Round Container
Click to view available options
Diameter (Metric) Inner:
310 mm
320 mm
560 mm
Height (Metric):
390 mm
530 mm
840 mm
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Specifications
Capacity (Metric) | 25 L |
Color | Transparent |
Diameter (Metric) Inner | 310 mm |
Material | LDPE |
Thickness (Metric) | 5 mm |
Shape | Round |
Height (Metric) | 390 mm |
Product Type | Storage Container |
Closure Liner | LDPE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'