missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ LDPE Tall-form Bottle Product Code.: 10084062
Add to basket

Buerkle™ LDPE Tall-form Bottle

Product Code. 10084062 Shop All Bürkle Products
500 mL
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy

Product Code. 10084062

Brand: Buerkle™ 03140500

Add to basket
Add to basket
This item is not returnable. View return policy

Universal bottle for storing, packing, lab, sampling.

  • LDPE, transparent
  • Leakproof
  • With screw cap
  • Matching dropper cap is available as accessory

Specifications

Capacity (Metric) 500 mL
Diameter (Metric) Inner Neck 18 mm
For Use With (Application) Storing, Packing, Lab, Sampling
Material LDPE
Neck ID (Metric) 18 mm
Quantity 1 Ea.
Transparency Yes
Closure Included Yes
Height (Metric) 162 mm
Product Type Tall-form Bottle
Closure Material Polypropylene
Diameter (Metric) 77 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ LDPE Tall-form Bottle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.