missing translation for 'onlineSavingsMsg'
Learn More
Kautex™ LDPE Wash Bottle Closure Product Code.: 17780928
Add to basket

Kautex™ LDPE Wash Bottle Closure

Product Code. 17780928
This item is not returnable. View return policy

Product Code. 17780928

Brand: Kautex™ 2000090618

Add to basket
Add to basket
This item is not returnable. View return policy

The LDPE Wash Bottle Closure is ideal for use with narrow neck bottles.

  • LDPE wash bottle closure.
  • Natural color.
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material LDPE
Quantity 100 pcs. per bag
Sterility Non-sterile
Certifications/Compliance Reference Declaration of Compliance
Autoclavable Not Autoclavable
Disposable Reusable
Fit for Purpose Certified Quality
Height (Metric) 200 mm
Product Type Wash Bottle Closure
For Use With (Equipment) None
Width (English) 0.98 in.
Length (English) 0.98 in.
Height (English) 7.87 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ LDPE Wash Bottle Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.