missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Light Module Cold White 6,500 K + Warm White 2,700 K

LED light strips on the side walls of the interior

18905.00 DKK - 29270.00 DKK

Specifications

Color White
View More Specs

Products 4
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
17109804
View Documents
Memmert™
HPP260ecoT8
HPP260eco
26430.00 DKK
Each
Only null left
Estimated Shipment: 03-10-2025
Add to basket
 
17109894
View Documents
Memmert™
HPP750ecoT8
HPP750eco
29270.00 DKK
Each
Only null left
Estimated Shipment: 29-09-2025
Add to basket
 
17134534
View Documents
Memmert™
HPP110ECOT8
HPP110eco
18905.00 DKK
Each
Please to purchase this item. Need a web account? Register with us today!
17149844
View Documents
Memmert™
HPP410ecoT8
HPP410eco
29270.00 DKK
Each
Only null left
Estimated Shipment: 15-08-2025
Add to basket
 
Description

Description

  • 6 resp. 8 alternating cold white light strips and 5 resp
  • 7 warm white light strips
  • On the side walls of the interior
  • Programme-controlled dimming from 0 to 100 % (in 1 % steps)
  • Ramp programming in combination with temperature and humidity
  • Only withTwinDISPLAY; not in combination with entry ports F6, F7, D8
Specifications

Specifications

White
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Light Module Cold White 6,500 K + Warm White 2,700 K

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.