missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium solution for ICP 1g/L HCl matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Specifications
Packaging | Bottle |
Quantity | 100 mL |
Concentration | 10±0.02 g/L |
Type | Mass Spectrometry Standard |
Element | Li |
Solvent or Matrix | HNO3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lithium solution for ICP 1g/L HCl matrix, Fisher chemical™ >
Spot an opportunity for improvement?Share a Content Correction