missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium
Brand: Lonza™ 12-700Q
This item is not returnable.
View return policy
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
2° to 8°C | |
Sterile | |
No Glutamine | |
10000 mL |
Leibovitz's L-15 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7.3 to 7.75 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction