missing translation for 'onlineSavingsMsg'
Learn More
Brand™ Low-Form Polypropylene Beakers with Blue Printed Scale Product Code.: 15387864
Add to basket

Brand™ Low-Form Polypropylene Beakers with Blue Printed Scale

Product Code. 15387864 Shop All Brand Products
3000 mL
Click to view available options
Capacity (Metric):
25 mL
50 mL
400 mL
500 mL
600 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy

Product Code. 15387864

Brand: Brand™ 87624

Add to basket
Add to basket
This item is not returnable. View return policy

High clarity

  • With beaded rim and spout

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3000 mL
Material Polypropylene
Increments 250mL
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Low-Form Polypropylene Beakers with Blue Printed Scale >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.