missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Blue Natural Rubber Latex Immersion Gloves
Designed with high flexibility and excellent dexterity for chemical and liquid protection.
665.00 DKK
Specifications
Back Material | Rubber Latex |
---|---|
Certifications/Compliance | Standards EN 374, EN 407, EN 388 : 2241, 21 CFR (USA), CFIA (Canada) |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15396484
|
Ansell Edmont™
A029100 |
10 | N/A | |||||||
15306494
|
Ansell Edmont™
A029110 |
11 | N/A | |||||||
15366484
|
Ansell Edmont™
A029080 |
8 |
665.00 DKK
12 pairs |
Estimated Shipment: 09-09-2025
Log in to see stock. |
||||||
15356484
|
Ansell Edmont™
A029070 |
7 |
665.00 DKK
12 pairs |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||||
15376484
|
Ansell Edmont™
A029090 |
9 | N/A | |||||||
Description
- Crinkle finish provides grip in wet and dry environments
- Polyamide seamless liner
- Wrinkle natural rubber latex coating
- Gauntlet cuff
Specifications
Rubber Latex | |
Natural Rubber Latex | |
No | |
50 mil | |
Natural Rubber Latex | |
144 Pairs |
Standards EN 374, EN 407, EN 388 : 2241, 21 CFR (USA), CFIA (Canada) | |
Natural Rubber Latex | |
Immersion Gloves | |
Elasticated | |
Astroflex | |
Chemical and liquid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Marigold™ Blue Natural Rubber Latex Immersion Gloves