missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ I/P™ Precision Pump Tubing

Outlast and outperform other tubing with 10,000 hours of tubing life

1970.00 DKK - 3105.00 DKK

Specifications

Autoclavable Autoclavable
Overall Length (Metric) 1520 cm
For Use With (Application) For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
View More Specs

Products 3
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11725029
View Documents
Masterflex™
06404-26
26
1970.00 DKK
Each
Only null left
Estimated Shipment: 05-09-2025
Add to basket
 
11785148
View Documents
Masterflex™
06404-73
73
2355.00 DKK
Each
Only null left
Estimated Shipment: 10-09-2025
Add to basket
 
11721389
View Documents
Masterflex™
06404-82
82
3105.00 DKK
Each
Only null left
Estimated Shipment: 29-08-2025
Add to basket
 
Description

Description

Outlast and outperform other tubing with 10,000 hours of tubing life

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life
Specifications

Specifications

Autoclavable
For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance
Acids
132°C
1520 cm
-51°C
Opaque Black
Pump Tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Norprene™ I/P™ Precision Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.