missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper
Complies with ISO 1042 and DIN 12664. MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper are manufactured from chemically resistant borosilicate glass.
Brand: MBL FRD172
This item is not returnable.
View return policy
Description
- Finely calibrated to Class A tolerances
- Each flask is laser etched with an individual serial number, batch code and date of manufacture
- Conformity 'H' certified
- Inscriptions in blue enamel
- Supplied with polyethylene stopper
- Batch certificate available to download online

Specifications
Class A, ISO 1042, DIN 12664, Conformity 'H' certified | |
Blue enamel inscriptions | |
Borosilicate Glass | |
±0.1 mL | |
A |
Polyethylene | |
100 mL | |
170 mm | |
Yes | |
14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper > Capacity: 100mL; Stopper: Polyethylene
Spot an opportunity for improvement?Share a Content Correction