missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA MECC Series Wall Bench with Sink
MECC Series Wall Bench with Sink complete with lateral pedestals, MECC service spine, C-Frame side support, cross-bar, polypropylene sink countertop with 1 basin, water mixer, eyewash and pegboard.
23450.00 DKK - 32060.00 DKK
Specifications
Adjustable (Height) | No |
---|---|
Autoclavable | Not Autoclavable |
Frame Type | C-Frame |
Includes | Polypropylene sink countertop with basin, water mixer, eyewash and pegboard |
Color | Light Gray |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
17477393
|
BICASA
MS.0600.900.930.PP |
900 x 600 x 900/930 mm |
23450.00 DKK
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
17497393
|
BICASA
MS.1200.900.930.PP |
900 x 1200 x 900/930 mm |
32060.00 DKK
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
- Laboratory benches MECC Series
- Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
- Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
- Trunking structure with passageway for piping and wirings
- Utility Strip: Predrilled metal band at countertop height
- Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
- C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
- C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
- Countertops: Independent units - installed and fixed above the C-FRAME
- Colors:
- Metal: Light Gray matt bonderized Polyurethane powder coating
- Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
- Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)
- Taps: On turret - Epoxy powder coating - Light Gray color; Locking on utility strip or on countertop; with threaded inlet feed sleeve and lock nut; Fluid identification (handle according to EN13792:2000)
Specifications
No | |
C-Frame | |
Light Gray |
Not Autoclavable | |
Polypropylene sink countertop with basin, water mixer, eyewash and pegboard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BICASA MECC Series Wall Bench with Sink