missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ S900 SevenExcellence™ Dissolved Oxygen/BOD Benchtop Meter

The S900 is a dissolved oxygen(DO)/biological oxygen demand (BOD) meter. It can be expanded with additional modules to measure pH, conductivity, ISE, salinity, TDS, and Redox/ORP. It has an intuitive touchscreen, measurement shortcuts, and can export data to a printer, Excel file, or LIMS system.

35870.00 DKK

Specifications

Accuracy ±1
Accuracy (Concentration) ±0.1mg/L from 0 to 8; ±0.2mg/L from 8 to 20; ±10% from 20 to 50
Channels 3
Display Type Color TFT
Measurement Modes Dissolved Oxygen
View More Specs

Products 1
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
16240952
View Documents
METTLER TOLEDO™
30092986
Meter with DO Expansion unit
35870.00 DKK
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Dissolved oxygen/BOD meter than can be expanded with additional measurement modules to measure pH, conductivity, resistivity, Redox/ORP, ISFET, ISE, salinity, and TDS
  • Easily create measurement and calibration shortcuts
  • 7 inch color touch screen with intuitive menu navigation
  • Capable of performing polarographic or optical dissolved oxygen measurements
  • Determine dissolved oxygen content in samples using the new InLab™ OptiOx digital dissolved oxygen sensors. Combined with the InLab OptiOx, the S900 is also able to quickly and precisely measure biochemical oxygen demand
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Export data to a printer, Excel file, or LIMS system
  • Automation available for measurements and cleaning in high-throughput applications
  • Manage user permissions and access to ensure data integrity
  • Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
  • Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications

Specifications

±1
3
Dissolved Oxygen
0°C to 50°C
0.001 (display)
±0.1mg/L from 0 to 8; ±0.2mg/L from 8 to 20; ±10% from 20 to 50
Color TFT
0 to 500%
0.000 to 50mg/L (ppm)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
METTLER TOLEDO™ S900 SevenExcellence™ Dissolved Oxygen/BOD Benchtop Meter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.