Learn More
SI Analytics™ Micro-Double Platinum Combination Electrode
Ideal for measurements that take place in small receptables. SI Analytics™ Micro-Double Platinum Combination Electrode is are specially designed electrodes for the life science and pharmacy industries.
Brand: SI Analytics™ 285102030
Description
- Pharmacy and all Life Science sectors offer the most application areas for Microelectrodes
- Ideal for measurement that often takes place in small receptacles as i.e. ampoules, vials, small vessels, NMR tubes etc.
- Due to this small sample volume it is important to take care of the electrode's diameter and the minimum immersion length in order to place the junction into the sample as well
- Developed especially for these circumstances and hence are spcialized in these applications
- They are the specialists for Life Science and Pharmacy

Specifications
Fixed Cable 2 x 4 mm Plug | |
Single Electrode | |
KF 1100 | |
96 mm |
Glass | |
Karl Fischer Titrations | |
-30°C to +135°C | |
5 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.