missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Microchannel Micropipettes Stand
The Microchannel Micropipettes Stand can hold up to six micropipettes.
Brand: KARTELL 0131400
547.01 DKK valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bench holder in transparent plastic material for 3 up to 6 Kartell micropipettes (Pluripet, Pluripet II, Fixopet, Labofix) or other brands.
- Strong structure, easy cleaning, wide base allowing great stability.
- Radiation sterilizable.
Specifications
Plastic Bench | |
Clear | |
Plastic | |
Rectangular | |
No | |
Micropipettes | |
140 mm |
Pipette Stand | |
Pipettes | |
6 | |
None | |
Non-sterile | |
290 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Microchannel Micropipettes Stand > Pipette Stand
Spot an opportunity for improvement?Share a Content Correction